Shop All Communication Cables
Molex
Cable Assembly, 2 Conductor(S), 28Awg, 150V, Flexible Cord And Fixture Wire
Mfr # 151310202
Zoro # G205925679
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Voltage - Maximum 150V
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 28
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151310202
- Zoro # G205925679
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Voltage - Maximum | 150V |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 2 |
Number of Rows | 1 |
Wire/Cable Type | UL 1571 |
Pitch - Mating Interface | 1.00mm |
Material - Plating Termination | Tin |
Material - Resin | High Temperature Thermoplastic |
Gender | Female-Female |
Material - Plating Mating | Gold |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- Molex Communication Cables