Shop All Hazardous Location Plugs
Molex
Cable 5X1.5 Wsor Bk Unsh G/Y D8.6 -S
Mfr # 1552200235
Zoro # G105975064
product price: $11.95
/ea
Sold in multiples of 3000 for $35,850.00
$35,850.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Flamar, Signal and Control
- Wire Size AWG 16
- Cable Length 200.0m
- Voltage - Maximum 600V
- Temperature Range - Operating -25° to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1552200235
- Zoro # G105975064
- UPC # 889056461290
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 16 |
Cable Length | 200.0m |
Bending Radius - Minimum | > 7.5xOD |
Outer Jacket Diameter | 8.60mm |
Wire Size mm² | 1.5 |
Details
Product Name | Flamar, Signal and Control |
Voltage - Maximum | 600V |
Temperature Range - Operating | -25° to +80°C |
Insulation | TPE |
UL | E172949 |
Wire/Cable Type | UL AWM 21215 / CSA |
Series | 155220 |
Color - Cable Jacket | Black |
Material - Outer Jacket | WSOR |
Current - Maximum per Contact | Contact Molex |
Circuits (Loaded) | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- DWYER INSTRUMENTS Dc Power Supply, 05A Power Supply (BPS-005)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices