Shop All Hazardous Location Plugs
Molex
Cable 4X0.5 Wsor Bk Unsh G/Y D5.9 -S
Mfr # 1552200115
Zoro # G405981239
product price: $4.85
/ea
Sold in multiples of 17 for $82.45
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size mm² 0.5
- Material - Outer Jacket WSOR
- Wire/Cable Type UL AWM 21215 / CSA
- Insulation TPE
- Wire Size AWG 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1552200115
- Zoro # G405981239
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.5 |
Wire Size AWG | 21 |
Outer Jacket Diameter | 5.90mm |
Bending Radius - Minimum | > 7.5xOD |
Cable Length | 300.0m |
Details
Material - Outer Jacket | WSOR |
Wire/Cable Type | UL AWM 21215 / CSA |
Insulation | TPE |
Product Name | Flamar, Signal and Control |
Series | 155220 |
Temperature Range - Operating | -25° to +80°C |
Circuits (Loaded) | 4 |
Color - Cable Jacket | Black |
UL | E172949 |
Voltage - Maximum | 600V |
Current - Maximum per Contact | Contact Molex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs