Shop All Hazardous Location Plugs
Molex
Cable 3X0.75 Wsor Bk Unsh G/Y D6.4 -S
Mfr # 1552200139
Zoro # G405981291
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -25° to +80°C
- UL E172949
- Material - Outer Jacket WSOR
- Outer Jacket Diameter 6.40mm
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1552200139
- Zoro # G405981291
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Outer Jacket Diameter | 6.40mm |
Wire Size mm² | 0.75 |
Bending Radius - Minimum | > 7.5xOD |
Wire Size AWG | 19 |
Cable Length | 300.0m |
Details
Temperature Range - Operating | -25° to +80°C |
UL | E172949 |
Material - Outer Jacket | WSOR |
Circuits (Loaded) | 3 |
Wire/Cable Type | UL AWM 21215 / CSA |
Current - Maximum per Contact | Contact Molex |
Voltage - Maximum | 600V |
Color - Cable Jacket | Black |
Product Name | Flamar, Signal and Control |
Insulation | TPE |
Series | 155220 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 50A, 600V AC, Non-Indicating (JTD050)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060806)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices