Shop All Sensor Accessories
Molex
CAB492N PUR 3X20AWG 5m Ne
Mfr # 1210503398
Zoro # G7668120
product price: $31.39
/ea
Sold in multiples of 3 for $94.17
$94.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended
- Gender Male-Pigtail
- LED Indicator Yellow
- Coupling Style Threaded
- Cable Length 5.0m (16.40')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210503398
- Zoro # G7668120
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 20 |
Cable Diameter | 5.72mm (.225") |
Details
Type | Single Ended |
Gender | Male-Pigtail |
LED Indicator | Yellow |
Coupling Style | Threaded |
Voltage - Maximum | 115V |
Poles | 2 |
Temperature Range - Operating | -40°C to +90°C |
Material - Cable Jacket | PUR UL |
Color - Cable Jacket | Black |
Material - Connector Body | Polypropylene |
Keyway | None |
Orientation | 90° to Pigtail |
Material - Plating Mating | Gold |
Connector End B | Pigtail |
IP Rating | IP65 |
Material - Contact | Brass |
Product Name | mPm |
Series | 121050 |
Connector End A | Brad mPm DIN C - 8mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS112100)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- COLE PARMER CELL CONDUCTIVITY SENSOR (19500-45)
- TELEMECANIQUE SENSORS Accessory for XX5-90 fixing bracket- (XXZ12)
- KEYENCE FIBER UNIT THRUBEAM TYPE OTHER SENSOR (FU-70TZ)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- Molex Sensor Accessories