Shop All Sensor Accessories
Molex
CAB492N PUR 3X20AWG 5m Ne
Mfr # 1210502011
Zoro # G7668084
product price: $30.65
/ea
Sold in multiples of 3 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended
- Cable Length 5.0m (16.40')
- UL E218123
- LED Indicator Yellow
- Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210502011
- Zoro # G7668084
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 20 |
Details
Type | Single Ended |
UL | E218123 |
LED Indicator | Yellow |
Poles | 2 |
Temperature Range - Operating | -40°C to +90°C |
Keyway | None |
Voltage - Maximum | 24V |
Coupling Style | Threaded |
Gender | Male-Pigtail |
Material - Connector Body | Polypropylene |
Material - Cable Jacket | PUR UL |
Orientation | 90° to Pigtail |
Material - Plating Mating | Gold |
Color - Cable Jacket | Black |
Material - Contact | Brass |
Connector End A | Brad mPm DIN C - 8mm |
IP Rating | IP65 |
Series | 121050 |
Product Name | mPm |
Connector End B | Pigtail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6-A)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- KEYENCE Precision Contact, GT2S5 (GT2-S5)
- HEIDENHAIN ERA 180 SCANNING HEAD SENSOR PARTS AND ACCESSORY (621953-60)
- DIGI-PAS 2AXIS HIGHPrecision Digital Inclination Sensor Module, 00002ft 002mmM, NISTCompliant (2-05501-99)
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- Molex Sensors