Shop All Hazardous Location Plugs
Molex
CAB452N PUR UL5mt 18AWG 115V YELLOW
Mfr # 2210503468
Zoro # G2746472
product price: $32.15
/ea
Sold in multiples of 2 for $64.30
$64.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Orientation 90° to Pigtail
- Cable Diameter 5.72mm (.225")
- Coupling Style Threaded
- Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2210503468
- Zoro # G2746472
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 18 |
Details
Material - Plating Mating | Gold |
Orientation | 90° to Pigtail |
Coupling Style | Threaded |
Poles | 2 |
Material - Connector Body | Polypropylene |
Voltage - Maximum | 115V |
Material - Cable Jacket | PUR UL |
Gender | Male-Pigtail |
Color - Cable Jacket | Black |
LED Indicator | Yellow |
Temperature Range - Operating | -40°C to +90°C |
Keyway | None |
Protocol | EtherNet |
Product Name | mPm |
Type | Single Ended |
Material - Contact | Brass |
Connector End B | Pigtail |
Series | 221050 |
IP Rating | IP65 |
Connector End A | Brad mPm DIN A - 18mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices