Shop All Cable Connectors
Molex
CAB452N PUR 3G050X2000 Ne
Mfr # 1210360799
Zoro # G2083450
product price: $30.39
/ea
Sold in multiples of 3 for $91.17
$91.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees to Straight
- Cable Clamping Method Threaded
- Use With - Nonmetallic Building Cable Shielded PUR
- Color Black
- Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210360799
- Zoro # G2083450
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 22 |
Cable Diameter | 5.72mm (.225") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- HALEX 100PK38 Cla Connector (05103B)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- Molex Cable Connectors