Shop All Coaxial Cables
Molex
Ca Sma Plug Str X 2 Tf100054-0008 Cbl
Mfr # 897621371
Zoro # G505924860
product price: $64.19
/ea
Sold in multiples of 2 for $128.38
$128.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug/Plug
- Product Name RF, SMA
- Cable Length 304.80mm (1.0')
- Connector to Connector SMA-to-SMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621371
- Zoro # G505924860
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 304.80mm (1.0') |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Product Name | RF, SMA |
Connector to Connector | SMA-to-SMA |
Series | 89762 |
Assembly Configuration | Dual Ended Connectors |
Wire/Cable Type | Temp-Flex 141-1701 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 15A, 600V AC, Non-Indicating (CCMR015)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- Molex Coaxial Cables