Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.37MM, H25, 9
Mfr # 73116-0046
Zoro # G3310234
product price: $2.99
/ea
Sold in multiples of 35 for $104.65
$104.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug/Plug
- Material - Resin Polyester
- Material - Plating Mating Gold
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0046
- Zoro # G3310234
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 230.13mm (9.060") |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Material - Resin | Polyester |
Material - Plating Mating | Gold |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | Coaxial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC78-1)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- WAVENET RG6 COAX 1000FT PULL BOX RG6URWH4 (RG6-COAX-WH)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- Molex Coaxial Cables