Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.37MM, H25, 6
Mfr # 73116-0045
Zoro # G3314918
Sold in multiples of 35 for $104.65
$104.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Cable Length 152.40mm (6.000")
- Gender Plug/Plug
- Material - Metal Phosphor Bronze
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73116-0045
- Zoro # G3314918
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Material - Metal | Phosphor Bronze |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Wire/Cable Type | Coaxial |
Material - Resin | Polyester |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ring Nut, F/16mm Push Buttons (ZB6Y002)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- Molex Coaxial Cables