Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.37MM, H25, 3
Mfr # 73116-0044
Zoro # G3314224
product price: $2.25
/ea
Sold in multiples of 45 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Number of Rows 1
- Material - Plating Mating Gold
- Cable Length 76.20mm (3.000")
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0044
- Zoro # G3314224
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 76.20mm (3.000") |
Details
Impedance | 50Ω |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Wire/Cable Type | Coaxial |
Gender | Plug/Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow (HBL53CM61)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- RCA RG6 50 ft. Coaxial Cable (Black) (VHB655R)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Female (TPI-3015)
- SEACHOICE 20' RG58UCoaxial Antenna Cable Assembly, w/PL259 Fittings Both Ends (19771)
- Molex Coaxial Cables