Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.37MM, H25, 12
Mfr # 73116-0047
Zoro # G3314218
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Number of Rows 1
- Material - Resin Polyester
- Material - Metal Phosphor Bronze
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0047
- Zoro # G3314218
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 304.80mm (1.0') |
Details
Impedance | 50Ω |
Number of Rows | 1 |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Gold |
Wire/Cable Type | Coaxial |
Gender | Plug/Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- CABLE WHOLESALE Cable Wholesale 10X4-01103 Black F-Pin RG6 Coaxial Cable & F-Pin Male; UL Rated - 3 ft. (10X4-01103)
- HORIBA INSTRUMENTS IG Curled Cable for IG-331 And IG-410 (3200207668)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- POWER FIRST Cable Splice, F Type (5LR24)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- Molex Coaxial Cables