Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.32MM, H25, 6
Mfr # 73116-0035
Zoro # G3314209
Sold in multiples of 35 for $111.65
$111.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug/Plug
- Wire/Cable Type Coaxial
- Number of Rows 1
- Cable Length 152.40mm (6.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73116-0035
- Zoro # G3314209
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Wire/Cable Type | Coaxial |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- EATON Rocker Switch Lens, Green (28-3425)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- Molex Coaxial Cables