Shop All Coaxial Cables
Molex
Ca Microcoaxial X2 1.13Mm H18 9Inininin
Mfr # 731160006
Zoro # G405924892
product price: $3.59
/ea
Sold in multiples of 23 for $82.57
$82.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 73116
- Impedance 50Ω
- Type RF Cable Assembly
- Number of Rows 1
- Gender Plug/Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 731160006
- Zoro # G405924892
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 230.13mm (9.060") |
Details
Series | 73116 |
Impedance | 50Ω |
Type | RF Cable Assembly |
Number of Rows | 1 |
Gender | Plug/Plug |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | Coaxial |
Material - Resin | Polyester |
Material - Plating Mating | Gold |
Product Name | MCRF |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Connector to Connector | MCRF-to-MCRF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- WIEGMANN Polycarbonate Enclosure, 6.10 in H, 3 in W, 3.31 in D, NEMA 4X, Screw On (HW-S1608090WW)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- FIVEGEARS SMA Male to F Female RF Adapter Coax Coaxial Connector (FI128418)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- Molex Coaxial Cables