Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.13MM, H18, 6
Mfr # 73116-0005
Zoro # G3314233
product price: $2.85
/ea
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Cable Length 152.40mm (6.000")
- Material - Metal Phosphor Bronze
- Material - Resin Polyester
- Gender Plug/Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0005
- Zoro # G3314233
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Gender | Plug/Plug |
Number of Rows | 1 |
Wire/Cable Type | Coaxial |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- ELASTIMOLD Surge Arrestor 600A Other Electrical Component (K650-T1)
- ZENITH Cable Coax Rg6/F Conn 12Ft Wht (VG101206W)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- Molex Coaxial Cables