Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL X2, 1.13MM, H18, 12
Mfr # 73116-0003
Zoro # G3314242
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Material - Plating Mating Gold
- Gender Plug/Plug
- Material - Resin Polyester
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0003
- Zoro # G3314242
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 304.80mm (1.0') |
Details
Impedance | 50Ω |
Material - Plating Mating | Gold |
Gender | Plug/Plug |
Material - Resin | Polyester |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | Coaxial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364NR)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- ELASTIMOLD Surge Arrestor 600A Other Electrical Component (K650-T1)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- Molex Coaxial Cables