Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL TO PREP, 1.37MM, H25, 6
Mfr # 73116-0055
Zoro # G7668559
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Material - Resin Polyester
- Wire/Cable Type Coaxial
- Material - Metal Phosphor Bronze
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0055
- Zoro # G7668559
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Material - Resin | Polyester |
Wire/Cable Type | Coaxial |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Gender | Plug-Pigtail |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA002)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM54-73)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- ZENITH Cable Coax Rg6/F Conn 12Ft Blk (VG101206B)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- Molex Coaxial Cables