Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL TO PREP, 1.37MM, H25, 3
Mfr # 73116-0054
Zoro # G7668443
product price: $2.79
/ea
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Cable Length 76.20mm (3.000")
- Material - Metal Phosphor Bronze
- Gender Plug-Pigtail
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0054
- Zoro # G7668443
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 76.20mm (3.000") |
Details
Impedance | 50Ω |
Material - Metal | Phosphor Bronze |
Gender | Plug-Pigtail |
Single Ended | Yes |
Wire/Cable Type | Coaxial |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 115 A (LC1D115F7)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- ZENITH Cable Coax Rg6/F Conn 12Ft Wht (VG101206W)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- STEREN BNC Jack to F Plug Coax Adapter (200-108)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- Molex Coaxial Cables