Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL TO PREP, 1.32MM, H25, 3
Mfr # 73116-0024
Zoro # G7668349
Sold in multiples of 35 for $104.65
$104.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Number of Rows 1
- Material - Resin Polyester
- Gender Plug-Pigtail
- Cable Length 76.20mm (3.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73116-0024
- Zoro # G7668349
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 76.20mm (3.000") |
Details
Impedance | 50Ω |
Number of Rows | 1 |
Material - Resin | Polyester |
Gender | Plug-Pigtail |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Wire/Cable Type | Coaxial |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 1 1/4 X 1/4" Fuse Kit (9070AP2)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- CABLE WHOLESALE Cable Wholesale Coaxial Compression Tool; F-pin; BNC and RCA (RG59 and RG6) (30DR-8083RC)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18222NH)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- AUDIOVOX 6' Gry Quad Coax Cable (DH6QCEV)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- Molex Coaxial Cables