Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL TO PREP, 0.81MM, H18, 6
Mfr # 73116-0075
Zoro # G7668653
product price: $2.55
/ea
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Material - Resin Polyester
- Material - Plating Mating Gold
- Number of Rows 1
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73116-0075
- Zoro # G7668653
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Material - Resin | Polyester |
Material - Plating Mating | Gold |
Number of Rows | 1 |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | Coaxial |
Gender | Plug-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Tone and Probe Kit (CTX690)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- Molex Coaxial Cables