Shop All Coaxial Cables
Molex
CA, MICROCOAXIAL TO PREP, 0.81MM, H18, 3
Mfr # 73116-0074
Zoro # G7668312
Sold in multiples of 45 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug-Pigtail
- Number of Rows 1
- Material - Resin Polyester
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73116-0074
- Zoro # G7668312
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 76.20mm (3.000") |
Details
Impedance | 50Ω |
Gender | Plug-Pigtail |
Number of Rows | 1 |
Material - Resin | Polyester |
Material - Plating Mating | Gold |
Wire/Cable Type | Coaxial |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- LEGRAND Single Round Opening, Gray (G4047AX)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V14)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- Molex Coaxial Cables