Shop All Coaxial Cables
Molex
CA, 2.92 PLUG ST x2, TEMP-FLEX 1000671086
Mfr # 89762-1544
Zoro # G100457169
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Wire/Cable Type Temp-Flex 086SC-2401
- Gender Plug/Plug
- Cable Length 457.20mm (1.50')
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 89762-1544
- Zoro # G100457169
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Wire/Cable Type | Temp-Flex 086SC-2401 |
Gender | Plug/Plug |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Material - Metal | Beryllium Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- BLACK BOX Gigabase2 Modular Furniture Faceplate, 2 (WPT459-MF)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- HOMEVISION TECHNOLOGY Home Vision Technology RG59+2DC-21500 TygerWire 500 ft. RG59 Coaxial Cable with 2 Power Cable-60 Percent Braid (RG59+2DC-21500)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- Molex Coaxial Cables