Shop All Coaxial Cables
Molex
CA, 2.92 PLUG ST x2, TEMP-FLEX 1000671086
Mfr # 89762-1542
Zoro # G600457195
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug/Plug
- Number of Rows 1
- Material - Metal Beryllium Copper
- Wire/Cable Type Temp-Flex 086SC-2401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 89762-1542
- Zoro # G600457195
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 304.80mm (1.0') |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Number of Rows | 1 |
Material - Metal | Beryllium Copper |
Wire/Cable Type | Temp-Flex 086SC-2401 |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S14FG-TA)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A, Depth: 2.22 in (8910DP31V09)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- Molex Coaxial Cables