Shop All Coaxial Cables
Molex
CA, 2.92 PLUG ST x2, TEMP-FLEX 1000671086
Mfr # 89762-1540
Zoro # G600457256
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Wire/Cable Type Temp-Flex 086SC-2401
- Cable Length 152.40mm (6.000")
- Number of Rows 1
- Material - Metal Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 89762-1540
- Zoro # G600457256
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Wire/Cable Type | Temp-Flex 086SC-2401 |
Number of Rows | 1 |
Material - Metal | Beryllium Copper |
Material - Plating Mating | Gold |
Gender | Plug/Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- HOMEVISION TECHNOLOGY Home Vision Technology RG59+2DC-21500 TygerWire 500 ft. RG59 Coaxial Cable with 2 Power Cable-60 Percent Braid (RG59+2DC-21500)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- ZENITH Cable Coax Rg6/F Conn 12Ft Wht (VG101206W)
- Molex Coaxial Cables