Shop All Coaxial Cables
Molex
Ca 2.92 P St X2 Temp-Flex 086-2201 Cable
Mfr # 897621325
Zoro # G605924883
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Series 89762
- Assembly Configuration Dual Ended Connectors
- Product Name 2.92mm, RF
- Gender Plug/Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621325
- Zoro # G605924883
- UPC # 887191507415
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 3048.00mm |
Details
Impedance | 50Ω |
Series | 89762 |
Assembly Configuration | Dual Ended Connectors |
Product Name | 2.92mm, RF |
Gender | Plug/Plug |
Wire/Cable Type | Temp-Flex 086-2201 |
Connector to Connector | 2.92mm-to-2.92mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- Molex Coaxial Cables