Shop All Coaxial Cables
Molex
Ca 2.92 P St X2 Temp-Flex 086-2201 Cable
Mfr # 897621324
Zoro # G205924894
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Product Name 2.92mm, RF
- Connector to Connector 2.92mm-to-2.92mm
- Assembly Configuration Dual Ended Connectors
- Wire/Cable Type Temp-Flex 086-2201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621324
- Zoro # G205924894
- UPC # 887191507408
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Product Name | 2.92mm, RF |
Connector to Connector | 2.92mm-to-2.92mm |
Assembly Configuration | Dual Ended Connectors |
Wire/Cable Type | Temp-Flex 086-2201 |
Gender | Plug/Plug |
Series | 89762 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D16Q)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- POWERCOMM Coax Std 9ft Blk (215-34211)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- AUDIOVOX 6' Blk Rg6 Coax Cable (VH606RV)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- Molex Coaxial Cables