Shop All Coaxial Cables
Molex
Ca 2.92 P St X2 Temp-Flex 086-2201 Cable
Mfr # 897621323
Zoro # G905924842
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Cable Length 457.20mm (1.50')
- Gender Plug/Plug
- Wire/Cable Type Temp-Flex 086-2201
- Product Name 2.92mm, RF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621323
- Zoro # G905924842
- UPC # 887191507392
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Wire/Cable Type | Temp-Flex 086-2201 |
Product Name | 2.92mm, RF |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | 2.92mm-to-2.92mm |
Series | 89762 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC78-1)
- NEWHOUSE HARDWARE Long Crimpon Coax Connector Pkg of 10, 10PK (COAXCRIMP-10)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- POWER FIRST Cable Splice, F Type (5LR24)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- ALLEN TEL 4-Way Coax Splitter, 900 MHz (CT414)
- Molex Coaxial Cables