Shop All Coaxial Cables
Molex
Ca 2.92 P St X2 Temp-Flex 086-2201 Cable
Mfr # 897621322
Zoro # G105924840
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Assembly Configuration Dual Ended Connectors
- Product Name 2.92mm, RF
- Gender Plug/Plug
- Series 89762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621322
- Zoro # G105924840
- UPC # 887191507385
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 304.80mm (1.0') |
Details
Impedance | 50Ω |
Assembly Configuration | Dual Ended Connectors |
Product Name | 2.92mm, RF |
Gender | Plug/Plug |
Series | 89762 |
Wire/Cable Type | Temp-Flex 086-2201 |
Connector to Connector | 2.92mm-to-2.92mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- GE Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130GFTP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black (BS-J-SCW-075-25-BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam D, 30mm (9001KS34K1H13)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- ALLEN TEL 8-Way Coax Splitter-1GHz (CT2108)
- BELKIN Bulk Cable - Bare Wire - Bare Wire - Shielded Twisted Pair (Stp) - (A7L504-1000-SH)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- TEST PRODUCTS INTL Coax/CAT 5 WIFI Testing Kit (TPI-4028WIFI)
- Molex Coaxial Cables