Shop All Coaxial Cables
Molex
Ca 2.92 P St X2 Temp-Flex 086-2201 Cable
Mfr # 897621321
Zoro # G405924878
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Connector to Connector 2.92mm-to-2.92mm
- Cable Length 228.60mm
- Assembly Configuration Dual Ended Connectors
- Series 89762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621321
- Zoro # G405924878
- UPC # 887191507378
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 228.60mm |
Details
Impedance | 50Ω |
Connector to Connector | 2.92mm-to-2.92mm |
Assembly Configuration | Dual Ended Connectors |
Series | 89762 |
Product Name | 2.92mm, RF |
Gender | Plug/Plug |
Wire/Cable Type | Temp-Flex 086-2201 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- REES Pilot Light, 120V (40100002)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- IDEAL Compression BNC, RG59 Plenum, PK15 (89-049)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- NEWHOUSE HARDWARE Long Crimpon Coax Connector Pkg of 10, 10PK (COAXCRIMP-10)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- Molex Coaxial Cables