Shop All Coaxial Cables
Molex
Ca 2.92 P St X2 Temp-Flex 086-2201 Cable
Mfr # 897621320
Zoro # G305924862
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Series 89762
- Product Name 2.92mm, RF
- Assembly Configuration Dual Ended Connectors
- Cable Length 152.40mm (6.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897621320
- Zoro # G305924862
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length | 152.40mm (6.000") |
Details
Impedance | 50Ω |
Series | 89762 |
Product Name | 2.92mm, RF |
Assembly Configuration | Dual Ended Connectors |
Gender | Plug/Plug |
Wire/Cable Type | Temp-Flex 086-2201 |
Connector to Connector | 2.92mm-to-2.92mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- FESTO Proximity Sensor SMEO-1-S-LED-24-B (SMEO-1-S-LED-24-B)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- HOMEVISION TECHNOLOGY Home Vision Technology RG59+2DC-21500 TygerWire 500 ft. RG59 Coaxial Cable with 2 Power Cable-60 Percent Braid (RG59+2DC-21500)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- ACCESSORIES UNLIMITED Accessories Unlimited AUPP9 Nine Foot Rg58Au Coax Cable With 2 Pl259S (AUPP9)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- Molex Coaxial Cables