Shop All Wire Disconnects
Molex
C-2319 12-10 FULLY INSULATED PIGGYBACK P
Mfr # 19013-0033
Zoro # G2089260
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Nylon (PA)
- Tab Width 6.35mm
- Tab Thickness 0.81mm
- Material - Plating Termination Tin
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19013-0033
- Zoro # G2089260
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Width | 6.35mm |
Wire Size AWG | 10, 12 |
Wire Insulation Diameter | 7.03mm max. |
Details
Insulation | Nylon (PA) |
Tab Thickness | 0.81mm |
Material - Plating Termination | Tin |
Gender | Female |
Flammability | 94V-2 |
Temperature Range - Operating | 105°C |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V AC |
CSA | LR18689 |
Polarized to Mating Part | Yes |
UL | E79133 |
Orientation | Straight |
Material - Resin | Nylon |
Barrel Type | Closed - Brazed |
Material - Metal | Brass |
Color - Resin | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- Molex Wire Connectors & Disconnects