Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP (K-393) SPM
Mfr # 19205-0012
Zoro # G2757261
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 3/0
- Material - Metal Copper
- Material - Plating Termination Tin
- Barrel Type Closed - Brazed
- Insulation None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19205-0012
- Zoro # G2757261
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 3/0 |
Details
Material - Metal | Copper |
Material - Plating Termination | Tin |
Barrel Type | Closed - Brazed |
Insulation | None |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- U.S. WIRE & CABLE 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow (68100)
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- 3M Replacement for 3M 94788 (94788 3M)
- Molex Wire Connectors & Disconnects