Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP (J-388) SPM
Mfr # 19215-0048
Zoro # G2760859
product price: $3.39
/ea
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Closed - Brazed
- Insulation None
- Material - Metal Copper
- Material - Plating Mating Tin
- Wire Size AWG 2/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0048
- Zoro # G2760859
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 2/0 |
Details
Barrel Type | Closed - Brazed |
Insulation | None |
Material - Metal | Copper |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- Molex Splicing Connectors