Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP H-383 SPM
Mfr # 19215-0047
Zoro # G2760743
product price: $2.65
/ea
Sold in multiples of 40 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR18689
- Material - Plating Mating Tin
- Barrel Type Closed - Brazed
- Insulation None
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0047
- Zoro # G2760743
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 1/0 |
Details
CSA | LR18689 |
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
Insulation | None |
UL | E32244 |
Material - Plating Termination | Tin |
Material - Metal | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- GE Plug Adapter, 3 Outlets, White, 125VAC (52203-CS1)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- Molex Wire Connectors & Disconnects