Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP G-372 SPM
Mfr # 19215-0046
Zoro # G2759851
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Copper
- Wire Size AWG 2
- Material - Plating Mating Tin
- CSA LR18689
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0046
- Zoro # G2759851
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 2 |
Details
Material - Metal | Copper |
Material - Plating Mating | Tin |
CSA | LR18689 |
UL | E32244 |
Insulation | None |
Barrel Type | Closed - Brazed |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 24"W x 24"H (TM-2424LW)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- Molex Splicing Connectors