Shop All Splicing Connectors
Molex
Butt Splice Versakrimp (F-364) Spm
Mfr # 192150045
Zoro # G505885345
product price: $1.59
/ea
Sold in multiples of 65 for $103.35
$103.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating 149°C
- Insulation None
- Material - Plating Termination Tin
- Voltage - Maximum 600V
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192150045
- Zoro # G505885345
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 4 |
Details
Temperature Range - Operating | 149°C |
Insulation | None |
Material - Plating Termination | Tin |
Voltage - Maximum | 600V |
UL | E32244 |
Material - Plating Mating | Tin |
CSA | LR18689 |
Barrel Type | Closed - Brazed |
Material - Metal | Copper |
Series | 19215 |
Product Name | Butt,VersaKrimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1SR)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- Molex Splicing Connectors