Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP E-362 SPM
Mfr # 19215-0040
Zoro # G2761008
product price: $0.75
/ea
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Insulation None
- Voltage - Maximum 600V
- Barrel Type Closed - Brazed
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0040
- Zoro # G2761008
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 6 |
Details
Material - Plating Mating | Tin |
Insulation | None |
Voltage - Maximum | 600V |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
Material - Metal | Copper |
Temperature Range - Operating | 149°C |
Material - Plating Termination | Tin |
UL | E32244 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC120)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- Molex Splicing Connectors