Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP D-354 SPM
Mfr # 19215-0034
Zoro # G2757173
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V
- Material - Metal Copper
- Temperature Range - Operating 149°C
- Barrel Type Closed - Brazed
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0034
- Zoro # G2757173
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 8 |
Details
Voltage - Maximum | 600V |
Material - Metal | Copper |
Temperature Range - Operating | 149°C |
Barrel Type | Closed - Brazed |
Material - Plating Termination | Tin |
Insulation | None |
UL | E32244 |
Material - Plating Mating | Tin |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL25X25LG-A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- Molex Wire Connectors & Disconnects