Shop All Splicing Connectors
Molex
BUTT SPLICE VERSAKRIMP AS-345 SPM
Mfr # 19215-0009
Zoro # G2758068
product price: $0.16
/ea
Sold in multiples of 700 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E32244
- Insulation None
- Material - Plating Mating Tin
- Material - Plating Termination Tin
- Temperature Range - Operating 149°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0009
- Zoro # G2758068
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size mm² | 0.35-0.80 |
Wire Size AWG | 18, 20, 22 |
Details
UL | E32244 |
Insulation | None |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Temperature Range - Operating | 149°C |
CSA | LR18689 |
Barrel Type | Closed - Brazed |
Material - Metal | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- Molex Wire Connectors & Disconnects