Shop All Splicing Connectors
Molex
BUTT SPLICE NYLON INSULATED (AS-N-345)
Mfr # 19202-0013
Zoro # G2753159
product price: $0.13
/ea
Sold in multiples of 750 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Copper
- Flammability 94V-2
- Voltage - Maximum 600V
- Material - Plating Termination Tin
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19202-0013
- Zoro # G2753159
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Size mm² | 0.35-0.80 |
Wire Insulation Diameter | 3.56mm max. |
Details
Material - Metal | Copper |
Flammability | 94V-2 |
Voltage - Maximum | 600V |
Material - Plating Termination | Tin |
UL | E32244 |
Color - Resin | Red |
Temperature Range - Operating | -55° to +105°C |
Material - Plating Mating | Tin |
CSA | LR18689 |
Barrel Type | Closed - Brazed |
Insulation | Nylon (PA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Black, 100 Speciality Tie (222089)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 60A, 600V AC, Non-Indicating (JTD060)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- JONARD TOOLS Fusion Splicer Cleaning Kit (TK-285)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- Molex Splicing Connectors