Shop All Splicing Connectors
Molex
Butt Splice Nylakrimp (E-762)
Mfr # 192020055
Zoro # G805885373
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -55° to +105°C
- Material - Metal Copper
- Wire Insulation Diameter 8.76mm max.
- Insulation Nylon (PA)
- Wire Size AWG 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192020055
- Zoro # G805885373
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter | 8.76mm max. |
Wire Size AWG | 6 |
Details
Temperature Range - Operating | -55° to +105°C |
Material - Metal | Copper |
Insulation | Nylon (PA) |
UL | E32244 |
CSA | LR18689 |
Material - Plating Termination | Tin |
Color - Resin | Blue |
Barrel Type | Closed - Brazed |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Voltage - Maximum | 300V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKR001)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- FLEX-STRUT Splice, Elect, Stud Plate (FS-6432/39 E/G)
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- Molex Wire Connectors & Disconnects