Shop All Splicing Connectors
Molex
BUTT SPLICE NYLAKRIMP (D-754)
Mfr # 19202-0054
Zoro # G2751302
product price: $0.87
/ea
Sold in multiples of 150 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Wire Insulation Diameter 6.73mm max.
- Material - Plating Mating Tin
- Color - Resin Red
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19202-0054
- Zoro # G2751302
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter | 6.73mm max. |
Wire Size AWG | 8 |
Details
Flammability | 94V-2 |
Material - Plating Mating | Tin |
Color - Resin | Red |
UL | E32244 |
Insulation | Nylon (PA) |
Temperature Range - Operating | -55° to +105°C |
Barrel Type | Closed - Brazed |
Material - Metal | Copper |
Voltage - Maximum | 300V |
CSA | LR18689 |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27X)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- BATTERY DOCTOR Self Tapping Idc Splice Connector 12-10 (80836)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- Molex Splicing Connectors