Shop All Splicing Connectors
Molex
BUTT SPLICE NYLAKRIMP (CS-N-346)
Mfr # 19202-0049
Zoro # G4036660
product price: $0.43
/ea
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR18689
- Wire Size AWG 10, 12
- Wire Size mm² 3.30-5.00
- Material - Plating Termination Tin
- Color - Resin Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19202-0049
- Zoro # G4036660
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 10, 12 |
Wire Size mm² | 3.30-5.00 |
Wire Insulation Diameter | 5.72mm max. |
Details
CSA | LR18689 |
Material - Plating Termination | Tin |
Color - Resin | Yellow |
Barrel Type | Closed - Brazed |
Material - Plating Mating | Tin |
Material - Metal | Copper |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Temperature Range - Operating | -55° to +105°C |
UL | E32244 |
Voltage - Maximum | 600V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUA32AA)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4202008)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- Molex Wire Connectors & Disconnects