Shop All Splicing Connectors
Molex
Butt Splice Krimptite (C-146) Spm
Mfr # 191890015
Zoro # G205885317
product price: $0.23
/ea
Sold in multiples of 450 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal Copper
- CSA LR18689
- Material - Plating Mating Tin
- Insulation None
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191890015
- Zoro # G205885317
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 10, 12 |
Details
Material - Metal | Copper |
CSA | LR18689 |
Material - Plating Mating | Tin |
Insulation | None |
Material - Plating Termination | Tin |
Barrel Type | Closed |
UL | E32244 |
Series | 19189 |
Product Name | Butt,Krimptite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Circuit Breaker 12V 50A Manual (20878)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T1000D23)
- FESTO Proximity Sensor SME-8M-DS-24V-K-0, 3-M8D (SME-8M-DS-24V-K-0,3-M8D)
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MU14BCHTK)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- Molex Splicing Connectors