Shop All Splicing Connectors
Molex
Butt Splice Krimptite (A-145) Spm
Mfr # 191890002
Zoro # G605885276
product price: $0.12
/ea
Sold in multiples of 750 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Insulation None
- Barrel Type Closed
- CSA LR18689
- Series 19189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191890002
- Zoro # G605885276
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (AWG) | 18, 20, 22 |
Details
Material - Plating Termination | Tin |
Insulation | None |
Barrel Type | Closed |
CSA | LR18689 |
Series | 19189 |
UL | E32244 |
Material - Metal | Copper |
Product Name | Butt,Krimptite |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HNF361)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- EATON BUSSMANN Circuit Limiter, ANL Series, 35A, Fast-Acting, 32V AC, Bolt-On (ANL-35)
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- OMNISPORTS Inline Cable Splice Kit with IP67 Waterproof 10-Conductor (OM4235123)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- Molex Splicing Connectors