Shop All Splicing Connectors
Molex
BUTT SPLICE INSULKRIMP (C-246X)
Mfr # 19154-0028
Zoro # G2748143
Sold in multiples of 300 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR18689
- Insulation PVC
- Color - Resin Yellow
- Flammability 94V-0
- Wire Insulation Diameter 6.35mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19154-0028
- Zoro # G2748143
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter | 6.35mm max. |
Wire Size AWG | 10, 12 |
Wire Size mm² | 3.30-5.00 |
Details
CSA | LR18689 |
Insulation | PVC |
Color - Resin | Yellow |
Flammability | 94V-0 |
Material - Resin | PVC |
Material - Metal | Copper |
Voltage - Maximum | 600V |
Material - Plating Mating | Tin |
UL | E32244 |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Termination | Tin |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- Molex Splicing Connectors