Shop All Splicing Connectors
Molex
BUTT SPLICE INSULKRIMP (B-231X)
Mfr # 19154-0015
Zoro # G2744899
Sold in multiples of 550 for $104.50
$104.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Wire Size AWG 14, 16
- Wire Insulation Diameter 4.45mm max.
- Material - Plating Mating Tin
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19154-0015
- Zoro # G2744899
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 14, 16 |
Wire Insulation Diameter | 4.45mm max. |
Wire Size mm² | 1.30-2.00 |
Details
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
CSA | LR18689 |
Material - Plating Termination | Tin |
Barrel Type | Closed |
Voltage - Maximum | 600V |
Material - Resin | PVC |
UL | E32244 |
Insulation | PVC |
Flammability | 94V-0 |
Color - Resin | Blue |
Material - Metal | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- ECM INDUSTRIES 20PK1614Fem Disconnect (20-153F)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLK006)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- Molex Splicing Connectors