Shop All Strain Relief Grips
Molex
BUS-DROP GRIP (.820-1.00) SC082SINGLEUEY
Mfr # 1300940499
Zoro # G2755694
product price: $26.35
/ea
Sold in multiples of 3 for $79.05
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.216m (8.50")
- Material - Grip Galvanized Steel
- Eye Type Single
- Approximate Break Strength 861.83kg (1, 900 lbs)
- Cable Diameter 20.83-25.40mm (.820-1.000")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300940499
- Zoro # G2755694
- UPC # 786788365714
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.216m (8.50") |
Cable Diameter | 20.83-25.40mm (.820-1.000") |
Bale Length | 0.229m (9.00") |
Details
Material - Grip | Galvanized Steel |
Eye Type | Single |
Approximate Break Strength | 861.83kg (1, 900 lbs) |
Series | 130094 |
Type | Support Grip |
Body Style | Straight |
Product Name | Bus-Drop |
UL | E76954 |
CSA | LR32159 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- Molex Strain Relief Grips