Shop All Strain Relief Grips
Molex
BUS-DROP GRIP (700-850) SC070SINGLEUEY
Mfr # 1300940497
Zoro # G2757410
product price: $27.59
/ea
Sold in multiples of 3 for $82.77
$82.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.216m (8.50")
- Cable Diameter 17.78-21.59mm (.700-.850")
- Type Support Grip
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300940497
- Zoro # G2757410
- UPC # 786788365691
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.216m (8.50") |
Cable Diameter | 17.78-21.59mm (.700-.850") |
Bale Length | 0.229m (9.00") |
Details
Type | Support Grip |
CSA | LR32159 |
Body Style | Straight |
UL | E76954 |
Product Name | Bus-Drop |
Series | 130094 |
Eye Type | Single |
Approximate Break Strength | 861.83kg (1, 900 lbs) |
Material - Grip | Galvanized Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 70A, 2 Pole, 120/240V AC (UBIF270NB)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- Molex Cord Grips